Specifications
Details
- Additional DetailsWireless Operator Interface Node;2.4 GHz 65 mW;LCD Display 0-999;Multicolor Capacitive Touch;Batteries NOT Included
- Ambient Temperature Range-25 to 70 °C;-13 to 158 °F
- ApplicationIndicator Light, Pick-To-Light
- Approval Listing RegulationsCE, UKCA
- CertificationBrazil, CE, Canada, Korea, Taiwan, Thailand, UKCA
- DescriptionWireless Operator Interface Node, 2.4 Ghz 65 Mw, Lcd Display 0-999, Multicolor Capacitive Touch, Batteries Not Included
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionWireless Operator Interface
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 70 °C, -13 to 158 °F
- OutputDiscrete
- Power Supply TypeBattery
- Product TypePhotoelectric Sensors
- Sensing PrincipleCapacitive
- Sensor TypeCapacitive Touch
- SeriesDirect Select
- StyleIntegrated Battery
- Temperature Range-25 to 70 °C, -13 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)