Specifications
Dimensions
- Depth6.0000 in, 152.40 mm
- Height14.0000 in, 355.60 mm
- Length14.0000 in, 355.60 mm
- Width12.0000 in, 304.80 mm
Details
- Additional Details14 in x 12 in Polycarbonate Enclosure;DXM700 (Pre-programmed for Vibration & Temp Monitoring);10 in Pre-programmed Color Touchscreen HMI
- ApplicationTemperature Monitoring, Vibration Monitoring
- ConnectionEtherNet/IP, Modbus RTU, Modbus/TCP, RS-485
- Connection TypeEtherNet/IP, Modbus RTU, Modbus/TCP, RS-485
- DescriptionWireless Multihop Vibration Solutions Kit Metric 900 Mhz, 14 In X 12 In Polycarbonate Enclosure, Dxm700 (Pre-Programmed For Vibration & Temp Monitoring), 10 In Pre-Programmed Color Touchscreen Hmi, 24 V Dc
- Electrical ConnectionEtherNet/IP, Modbus RTU, Modbus/TCP, RS-485
- FunctionVibration andTemp Monitoring
- Group & ClassWireless Solution Kit
- Housing MaterialPolycarbonate
- Includes10 in Color Touchscreen HMI, Battery, DXM700 Wireless Controller, Polycarbonate Enclosure
- Input Voltage24 V dc
- MaterialPolycarbonate
- OutputModbus RTU | Modbus/TCP | RS-485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleVibration And Temperature
- Sensor TypeTemperature, Vibration
- SeriesWireless Solutions Kit
- StylePolycarbonate Enclosure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)