Motion
Q20NLV-808692
Q20 Series: Retro; Range: 2 m; Input 10-30 V dc; O
Mi Item #12046224
MFR #Q20NLV-808692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q20 Series: Retro; Range: 2 m; Input 10-30 V dc; O
Mi Item #12046224
MFR #Q20NLV-808692

Mfr description
808692 Q20NLV-808692 Q20 SERIES: RETRO;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    NEMA 4X;IP67;Visible Red LED;Potentiometer Adjustments;Complementary Solid-State NPN Output;2 m Cable
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Retroreflective Sensing
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Q20 Series: Retro, Range: 2 M; Input 10-30 V Dc, Output: Complementary Solid-State Npn, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retroreflective
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    155 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    78.7400 in;2000 mm
  • Sensor Type
    Photoelectric
  • Series
    Q20
  • Style
    Rectangular
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)