Overview
Mfr description
808760 TL50B-GYRA TL50 BASIC TOWER
Specifications
- Operating Voltage Range18-30 V dc
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red, Yellow
- Module Function3-Color Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data