Specifications
Dimensions
- Depth3.7400 in, 95 mm
- Height1.7720 in, 45 mm
- Length3.7400 in, 95 mm
- Width2.1260 in, 54 mm
Details
- Additional DetailsIP67;Autofocus;Polarized;1D + 2D Code;Grayscale Imager;Washdown Rated
- ApplicationBarcode Reading
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- ConnectionEthernet & Serial
- Connection TypeEthernet & Serial
- DescriptionAbr Series Barcode Reader, Resolution: 1600 X 1200 Px; Lens: 9 mm Autofocus; Light: Red; Polarized, Ethernet & Serial Communications; 1D + 2D Code
- Electrical ConnectionEthernet & Serial
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionBarcode Reader
- Group & ClassBarcode Reader
- Housing MaterialAluminum
- MaterialAluminum
- OutputPROFINET | RS-232 | RS-422 | FTP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleVision (Camera)
- Sensor TypeVision
- SeriesABR Barcode
- StyleBlock
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)