Motion
T30R-1515-KUQ
T30R R-GAGE Series Radar Sensor; Range 15 m; Input
MI ITEM #12046325
MFR #T30R-1515-KUQ
Price$1,300.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T30R R-GAGE Series Radar Sensor; Range 15 m; Input
MI ITEM #12046325
MFR #T30R-1515-KUQ

Mfr description
808901 T30R-1515-KUQ T30R R-GAGE SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.88/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    30 mm
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    IP67;NEMA 4X;IO-Link Communication;PC Configurable;Clear Object Detection
  • Ambient Temperature Range
    -40 to 65 °C;-40 to 149 °F
  • Application
    Car Wash, Collision Avoidance, Level Sensing, Motion Detection, Positioning, Tank Level Monitoring, Vehicle Detection
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M12 5-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    T30R R-Gage Series Radar Sensor, Range 15 M; Input: 12-30 V Dc, 0-10 V Analog, 1 Npn/Pnp Configurable With Io-Link, 5-Pin M12 Integral Qd
  • Electrical Connection
    5-pin M12 Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Radar
  • Group & Class
    Radar Sensors
  • Housing Material
    PBT
  • Input Voltage
    12 to 30 V dc
  • Material
    PBT
  • Max Operating Temperature
    65 °C, 149 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Output
    1 NPN/PNP Configurable | IO to Link
  • Power Supply Type
    dc
  • Sensing Principle
    Time-Of-Flight (Tof)
  • Sensing Range
    5.9100 to 590.5500 in;150 to 15000 mm
  • Sensor Type
    Radar
  • Series
    T30R
  • Style
    Threaded Barrel
  • Switching Function
    PNP Configurable
  • Temperature Range
    -40 to 65 °C, -40 to 149 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)