Motion
SLLR23-280-S
EZ-SCREEN LS, Receiver; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 280 mm (11.0 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
Mi Item #12046333
MFR #SLLR23-280-S
Price$931.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS, Receiver; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 280 mm (11.0 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
Mi Item #12046333
MFR #SLLR23-280-S

Mfr description
808918 SLLR23-280-S EZ-SCREEN LS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.40/each

Specifications

Details

  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)