Motion
SLLE14-420-S
EZ-SCREEN LS, Emitter; Resolution: 14 mm; Range: 12 m (40 ft); Defined Area: 420 mm (16.5 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046354
MFR #SLLE14-420-S
Your Price$1,267.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS, Emitter; Resolution: 14 mm; Range: 12 m (40 ft); Defined Area: 420 mm (16.5 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046354
MFR #SLLE14-420-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,267.99/each(List $1,458.19)

Overview

Mfr description
808939 SLLE14-420-S EZ-SCREEN LS,

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought