Specifications
Dimensions
- Size36 x 45 mm
Details
- FunctionIndicator Light
- MaterialAcrylic, Aluminum, Zinc
- SeriesLS-S
- Terminal TypeRemovable Disconnect
- TypeEmitter
- Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)