Motion
SLLR23-770-S
EZ-SCREEN LS, Receiver; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 770 mm (30.3 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046420
MFR #SLLR23-770-S
List Price$2,179.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS, Receiver; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 770 mm (30.3 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046420
MFR #SLLR23-770-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,179.33/each for your price

Overview

Mfr description
809002 SLLR23-770-S EZ-SCREEN LS,

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought