Motion
SLLE14-840-S
Indicating Light & Alarm - Emitter, For Use With LS-S Series
Mi Item #12046430
MFR #SLLE14-840-S
Price$2,417.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Emitter, For Use With LS-S Series
Mi Item #12046430
MFR #SLLE14-840-S

Mfr description
809011 SLLE14-840-S EZ-SCREEN LS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,417.94/each

Specifications

Dimensions

  • Size
    36 x 45 mm

Details

  • Function
    Indicator Light
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    LS-S
  • Terminal Type
    Removable Disconnect
  • Type
    Emitter
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)