Motion
SLLR40-980-S
EZ-SCREEN LS, Receiver; Resolution: 40 mm; Range: 12 m (40 ft); Defined Area: 980 mm (38.6 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046461
MFR #SLLR40-980-S
Your Price$2,057.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS, Receiver; Resolution: 40 mm; Range: 12 m (40 ft); Defined Area: 980 mm (38.6 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046461
MFR #SLLR40-980-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,057.66/each(List $2,469.20)

Overview

Mfr description
809040 SLLR40-980-S EZ-SCREEN LS,

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought