Motion
SLLCE23-1190-S
EZ-SCREEN LS Cascade, Emitter; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 1190 mm (46.9 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046489
MFR #SLLCE23-1190-S
Your Price$2,210.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS Cascade, Emitter; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 1190 mm (46.9 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046489
MFR #SLLCE23-1190-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,210.85/each(List $2,653.02)

Overview

Mfr description
809067 SLLCE23-1190-S EZ-SCREEN LS

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text