Motion
SLLR14-1470-S
EZ-SCREEN LS, Receiver; Resolution: 14 mm; Range: 12 m (40 ft); Defined Area: 1470 mm (57.9 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046541
MFR #SLLR14-1470-S
Your Price$3,804.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS, Receiver; Resolution: 14 mm; Range: 12 m (40 ft); Defined Area: 1470 mm (57.9 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046541
MFR #SLLR14-1470-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,804.54/each(List $4,565.45)

Overview

Mfr description
809120 SLLR14-1470-S EZ-SCREEN LS,

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text