Motion
SLLCR40-1680-S
EZ-SCREEN LS Cascade, Receiver; Resolution: 40 mm; Range: 12 m (40 ft); Defined Area: 1680 mm (66.1 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046575
MFR #SLLCR40-1680-S
List Price$4,174.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS Cascade, Receiver; Resolution: 40 mm; Range: 12 m (40 ft); Defined Area: 1680 mm (66.1 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046575
MFR #SLLCR40-1680-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,174.84/each for your price

Overview

Mfr description
809154 SLLCR40-1680-S EZ-SCREEN LS

Specifications

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text