Motion
SLLE23-1680-S
EZ-SCREEN LS, Emitter; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 1680 mm (66.1 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046578
MFR #SLLE23-1680-S
Price$2,906.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN LS, Emitter; Resolution: 23 mm; Range: 12 m (40 ft); Defined Area: 1680 mm (66.1 in); Housing: Black; Connection: Removable Disconnect (RD); Mounting Hardware and Cable/M12 Pigtail Ordered Separately
MI ITEM #12046578
MFR #SLLE23-1680-S

Mfr description
809157 SLLE23-1680-S EZ-SCREEN LS,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,906.06/each

Specifications

Details

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)