Motion
TL50P2ALSCQ
Signal Tower & Stacklight - 10-30 V dc, Green, Red Module, Module Function Tower Light, Green, Red Lens
Mi Item #12046685
MFR #TL50P2ALSCQ
Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 10-30 V dc, Green, Red Module, Module Function Tower Light, Green, Red Lens
Mi Item #12046685
MFR #TL50P2ALSCQ

Mfr description
809297 TL50P2ALSCQ TL50 PRO TOWER LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.49/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    7.2090 in, 183.10 mm

Details

  • Approval Listing Regulations
    UL Listed, CE, UKCA
  • Environmental Protection Standard
    IP67
  • Lens Color
    Green, Red
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -4 °F, -20 °C
  • Model Type
    Tower Light
  • Module Color
    Green, Red
  • Module Function
    Tower Light
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    10-30 V dc
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)