Specifications
Dimensions
- Depth2.7559 in, 70 mm
- Height10.5750 in, 268.60 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeLED
- Environmental Protection StandardIP65
- Lens ColorGreen, Red, Yellow
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeModular
- Module ColorGreen, Yellow, Red
- Module Function3-Color Loud Multitone Audible Indicator
- Mounting StyleBase Mount
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTL70
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)