Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Depth0.4700 in, 12 mm
- Lead Wire Length6.5600 in;2 m
- Length9.0200 in, 229 mm
- Width0.7500 in, 19 mm
Details
- Additional DetailsEndcap D: Flat Up / Round;Item Status: RELEASED
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationConveyor Systems, Material Handling
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionCable
- Connection TypeFlying Leads
- DescriptionTtr Series 3 Beam Sensor Array 9.0 In Between Frame, Beam Spacing: 54 Mm; Range: 120 mm Diffuse, Output: Lo Pnp; Input: 18-30 V Dc, 2 M (6.5 Ft) Flying Leads Endcap D: Flat Up / Round
- Electrical Connection2 m Flying Leads
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialBlack Anodized Aluminum
- Input Voltage18 to 30 V dc
- MaterialBlack Anodized Aluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-10 °C, 14 °F
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range4.7200 in;120 mm
- Sensor TypePhotoelectric
- SeriesTTR
- StyleRoller Conveyor
- Switching FunctionLight ON
- Temperature Range-10 to 55 °C, 14 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)