Motion
TL70DXN9RYG
TL70 Wireless Tower Light; 900 MHz; Black Housing: 3-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Colors: Red Yellow Green; 2 m (6.5 ft) 5-Wire Cable
Mi Item #12046838
MFR #TL70DXN9RYG
Price$864.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL70 Wireless Tower Light; 900 MHz; Black Housing: 3-Color Indicator; Voltage: 12-30 V dc; Environmental Rating: IP65; Colors: Red Yellow Green; 2 m (6.5 ft) 5-Wire Cable
Mi Item #12046838
MFR #TL70DXN9RYG

Mfr description
809636 TL70DXN9RYG TL70 WIRELESS TOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.31/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)