Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
- Length35.0800 in, 891 mm
Details
- Additional DetailsThis product will be obsolete soon (subject to availability). Contact Banner Engineering for information about selecting a suitable replacement
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationConveyor Systems, Material Handling, Presence/Absence Detection
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionCable
- Connection TypeFlying Leads
- DescriptionTtr Series 7 Beam Sensor Array 35.07 In Between Frame, Beam Spacing: 108 Mm; Range: 120 mm Diffuse, Output: Lo Pnp; Input: 18-30 V Dc, 2 M (6.5 Ft) Flying Leads Endcap D: Flat Up / Round
- Electrical Connection2 m Flying Leads
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialBlack Anodized Aluminum
- Input Voltage18 to 30 V dc
- MaterialBlack Anodized Aluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-10 °C, 14 °F
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range4.7200 in;120 mm
- Sensor TypePhotoelectric
- SeriesTTR
- StyleRoller Conveyor
- Switching FunctionLight ON
- Temperature Range-10 to 55 °C, 14 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)