Motion
TTR891APSC7D-2.0RJ-CTR

BANNER ENGINEERING CORP
TTR891APSC7D-2.0RJ-CTR

TTR Series 7 Beam Sensor Array 35.07 in Between Frame; Beam Spacing: 108 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 Conn. Endcap D: Flat Up / Round
MI ITEM #12046884
MFR #TTR891APSC7D-2.0RJ-CTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR891APSC7D-2.0RJ-CTR

TTR Series 7 Beam Sensor Array 35.07 in Between Frame; Beam Spacing: 108 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 Conn. Endcap D: Flat Up / Round
MI ITEM #12046884
MFR #TTR891APSC7D-2.0RJ-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
809747 TTR891APSC7D-2.0RJ-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought