Motion
TTR713APSB6D-2.0RJ-CTR

BANNER ENGINEERING CORP
TTR713APSB6D-2.0RJ-CTR

TTR Series 6 Beam Sensor Array 28.08 in Between Frame; Beam Spacing: 93.1 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 Conn. Endcap D: Flat Up / Round
MI ITEM #12046885
MFR #TTR713APSB6D-2.0RJ-CTR
List Price$466.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR713APSB6D-2.0RJ-CTR

TTR Series 6 Beam Sensor Array 28.08 in Between Frame; Beam Spacing: 93.1 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 Conn. Endcap D: Flat Up / Round
MI ITEM #12046885
MFR #TTR713APSB6D-2.0RJ-CTR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$466.62/each for your price

Overview

Mfr description
809748 TTR713APSB6D-2.0RJ-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought