Specifications
Dimensions
- Depth1.1811 in, 30 mm
- Height5.1500 in, 130.70 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA, RoHS
- Bulb TypeStandard LED
- Environmental Protection StandardIP65
- Lens ColorRed, Yellow
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeTower Light
- Module ColorRed, Yellow
- Module FunctionTower Light
- Mounting StyleBase Mount - Tower
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
- Series / TypeTL30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)