Motion
TTR637APSB6T-2.0RJ-CTR

BANNER ENGINEERING CORP
TTR637APSB6T-2.0RJ-CTR

TTR Series 6 Beam Sensor Array 25.08 in Between Frame; Beam Spacing: 93.1 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 Conn. Endcap T: T-Slot Mount
MI ITEM #12047025
MFR #TTR637APSB6T-2.0RJ-CTR
Price$430.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR637APSB6T-2.0RJ-CTR

TTR Series 6 Beam Sensor Array 25.08 in Between Frame; Beam Spacing: 93.1 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 Conn. Endcap T: T-Slot Mount
MI ITEM #12047025
MFR #TTR637APSB6T-2.0RJ-CTR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$430.35/each

Specifications

Details

  • Product Type
    Photoelectric Sensors

Overview

Mfr description
809980 TTR637APSB6T-2.0RJ-CTR TTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought