Motion
TL50PC1UQP
Signal Tower & Stacklight - 5 V dc, Multicolor Module, Module Function Light Module, Multicolor Lens
Mi Item #12047027
MFR #TL50PC1UQP
Price$420.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Tower & Stacklight - 5 V dc, Multicolor Module, Module Function Light Module, Multicolor Lens
Mi Item #12047027
MFR #TL50PC1UQP

Mfr description
809982 TL50PC1UQP TL50 PRO TOWER LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.67/each

Specifications

Dimensions

  • Depth
    1.9685 in, 50 mm
  • Height
    2.8980 in, 73.60 mm

Details

  • Approval Listing Regulations
    CE, UKCA
  • Environmental Protection Standard
    IP67
  • Lens Color
    Multicolor
  • Material
    ABS
  • Max Operating Temperature
    122 °F, 50 °C
  • Min Operating Temperature
    -40 °F, -40 °C
  • Model Type
    Tower Light
  • Module Color
    Multicolor
  • Module Function
    Light Module
  • Mounting Style
    Base Mount
  • Operating Voltage Range
    5 V dc
  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    TL50
  • Voltage Range
    5 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)