Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM8
- Depth0.4700 in, 12 mm
- Height0.7500 in, 19 mm
- Lead Wire Length6.5600 in;2 m
- Length21.9700 in, 558 mm
- Minimum Load Voltage18 V dc
- Width0.4720 in, 12 mm
Details
- Additional DetailsB: Point Up / Hex & Round Endcap
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationConveyor Systems, Roller Conveyor
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA
- CertificationCE, UKCA, UL Listed
- ConnectionPigtail QD
- Connection TypeQuick Disconnect
- DescriptionTtr Series 5 Beam Sensor Array 19.7 In Between Frame
- Electrical Connection2 m Flying Leads
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialBlack Anodized Aluminum
- Input Voltage18 to 30 V dc
- MaterialBlack Anodized Aluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-10 °C, 14 °F
- MountingT-Slot Mount
- Mounting TypeT-Slot Mount
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range4.7200 in;120 mm
- Sensor TypePhotoelectric
- SeriesTTR
- StyleRoller Conveyor
- Switching FunctionDark Operate
- Temperature Range-10 to 55 °C, 14 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)