Motion
TTR838APSD5T-2.0Q3-CTR

BANNER ENGINEERING CORP
TTR838APSD5T-2.0Q3-CTR

TTR Series 5 Beam Sensor Array 33.0 in Between Frame; Beam Spacing: 162 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Conn. T: T-Slot Mount Endcap
MI ITEM #12047078
MFR #TTR838APSD5T-2.0Q3-CTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR838APSD5T-2.0Q3-CTR

TTR Series 5 Beam Sensor Array 33.0 in Between Frame; Beam Spacing: 162 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Conn. T: T-Slot Mount Endcap
MI ITEM #12047078
MFR #TTR838APSD5T-2.0Q3-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
810092 TTR838APSD5T-2.0Q3-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought