Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM8
- Depth0.4700 in, 12 mm
- Height0.7500 in, 19 mm
- Lead Wire Length6.5600 in;2 m
- Length34.0200 in, 864 mm
- Minimum Load Voltage18 V dc
- Width0.4720 in, 12 mm
Details
- Additional DetailsIP50;NEMA 4X;Black Anodized Aluminum Housing;Polycarbonate Lens;7 Beams;T-Slot Mounting
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationRoller Conveyor Sensing, Roller Conveyor
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL
- ConnectionPigtail QD M8
- Connection TypeQuick Disconnect
- DescriptionTtr Series 7 Beam Sensor Array 34.0 In Between Frame, Beam Spacing: 108 Mm; Range: 120 mm Diffuse, Output: Lo Pnp; Input: 18-30 V Dc, 2 M (6.5 Ft) M8 Thread Snap Conn. Endcap T: T-Slot Mount
- Electrical Connection2 m Pigtail QD M8 4-Pin
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionDiffuse Photoelectric Sensor Array
- Group & ClassPhotoelectric Diffuse
- Housing MaterialBlack Anodized Aluminum
- IncludesTTR-HK1 Hardware Packet
- Input Voltage18 to 30 V dc
- MaterialBlack Anodized Aluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-10 °C, 14 °F
- MountingT-Slot Mount
- Mounting TypeT-Slot Mount
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range4.7200 in;120 mm
- Sensor TypePhotoelectric
- SeriesTTR
- StyleRoller Conveyor
- Switching FunctionLight Operate
- Temperature Range-10 to 55 °C, 14 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)