Specifications
Dimensions
- Cable Length3.2800 ft, 1 m
- Connection SizeM12
- Depth0.4700 in, 12 mm
- Height0.7500 in, 19 mm
- Lead Wire Length3.2800 in;1 m
- Length50.9800 in, 1295 mm
- Minimum Load Voltage18 V dc
Details
- Additional DetailsT-Slot Mount Endcap;Black Anodized Aluminum Housing;Polycarbonate Lens;Dark Operate;Indicator LEDs
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationConveyor Systems, Roller Conveyor
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA
- CertificationCE, UKCA, UL Listed
- ConnectionM12 4-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionTtr Series 7 Beam Sensor Array 51.0 In Between Frame, Beam Spacing: 162 Mm; Range: 120 mm Diffuse, Output: Do Pnp; Input: 18-30 V Dc, 1 M (3.3 Ft) M12 Conn. T: T-Slot Mount Endcap
- Electrical ConnectionPigtail QD M12 4-Pin
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialBlack Anodized Aluminum
- Input Voltage18 to 30 V dc
- MaterialBlack Anodized Aluminum
- Max Operating Temperature55 °C, 131 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-10 °C, 14 °F
- MountingT-Slot Mount
- Mounting TypeT-Slot Mount
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range4.7200 in;120 mm
- Sensor TypePhotoelectric
- SeriesTTR
- StyleRoller Conveyor
- Switching FunctionDark ON
- Temperature Range-10 to 55 °C, 14 to 131 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)