Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
Details
- Ambient Temperature Range-10 to 55 °C;14 to 131 °F
- ApplicationConveyor Systems, Roller Conveyor
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA
- CertificationCE, UKCA, UL
- ConnectionFlying Leads
- Connection TypeCable
- DescriptionTtr Series 7 Beam Sensor Array 35.13 In Between Frame, Beam Spacing: 108 Mm; Range: 120 mm Diffuse, Output: Lo Pnp; Input: 18-30 V Dc, 2 M (6.5 Ft) Flying Leads Endcap D: Flat Up / Round
- Enclosure RatingIP50
- Environment Ip RatingIP50
- Housing MaterialBlack Anodized Aluminum
- Input Voltage18 to 30 V dc
- MaterialBlack Anodized Aluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature-10 °C, 14 °F
- Operating Temperature Range-10 to 55 °C, 14 to 131 °F
- OutputPNP
- Product TypePhotoelectric Sensors
- Sensing PrincipleDiffuse
- Sensing Range4.7200 in;120 mm
- Sensor TypeDiffuse
- SeriesTTR
- StyleRoller Conveyor
- Switching FunctionLight ON
- Temperature Range-10 to 55 °C, 14 to 131 °F