Motion
TTR754APSB7D-2.0FL-CTR

BANNER ENGINEERING CORP
TTR754APSB7D-2.0FL-CTR

TTR Series 7 Beam Sensor Array 29.7 in Between Fra
MI ITEM #12047104
MFR #TTR754APSB7D-2.0FL-CTR
Price$521.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR754APSB7D-2.0FL-CTR

TTR Series 7 Beam Sensor Array 29.7 in Between Fra
MI ITEM #12047104
MFR #TTR754APSB7D-2.0FL-CTR

Mfr description
810177 TTR754APSB7D-2.0FL-CTR TTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.41/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    0.7480 in, 19 mm
  • Height
    0.4720 in, 12 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    29.6850 in, 754 mm
  • Width
    0.7500 in, 19 mm

Details

  • Additional Details
    Endcap D: Flat Up / Round
  • Ambient Temperature Range
    -10 to 55 °C;14 to 131 °F
  • Application
    Conveyor Systems
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    Cable
  • Connection Type
    Flying Leads
  • Description
    Ttr Series 7 Beam Sensor Array 29.7 In Between Frame, Beam Spacing: 93.1 Mm; Range: 120 mm Diffuse, Output: Lo Pnp; Input: 18-30 V Dc, 2 M (6.5 Ft) Flying Leads Endcap D: Flat Up / Round
  • Electrical Connection
    2 m Flying Leads
  • Enclosure Rating
    IP50
  • Environment Ip Rating
    IP50
  • Function
    Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Black Anodized Aluminum
  • Input Voltage
    18 to 30 V dc
  • Material
    Black Anodized Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 55 °C, 14 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    4.7240 in;120 mm
  • Sensor Type
    Photoelectric
  • Series
    TTR
  • Style
    Roller Conveyor
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -10 to 55 °C, 14 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)