Motion
TTR875APSE4T-1.0FL-CTR

BANNER ENGINEERING CORP
TTR875APSE4T-1.0FL-CTR

TTR Series 4 Beam Sensor Array 34.4 in Between Frame; Beam Spacing: 186.2 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 1 m (3.3 ft) Flying Leads T: T-Slot Mount Endcap
MI ITEM #12047149
MFR #TTR875APSE4T-1.0FL-CTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR875APSE4T-1.0FL-CTR

TTR Series 4 Beam Sensor Array 34.4 in Between Frame; Beam Spacing: 186.2 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 1 m (3.3 ft) Flying Leads T: T-Slot Mount Endcap
MI ITEM #12047149
MFR #TTR875APSE4T-1.0FL-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
810271 TTR875APSE4T-1.0FL-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text