Motion
SI-QS90E-Q5A
SI-QS90E: Interlock Body; Two NC; 5-pin M12 QD
MI ITEM #12047263
MFR #SI-QS90E-Q5A
Price$197.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI-QS90E: Interlock Body; Two NC; 5-pin M12 QD
MI ITEM #12047263
MFR #SI-QS90E-Q5A

Mfr description
810872 SI-QS90E-Q5A SI-QS90E; ISD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.96/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.2990 in, 33 mm
  • Height
    2.0500 in, 52 mm
  • Length
    3.5430 in, 90 mm
  • Width
    2.0470 in, 52 mm

Details

  • Additional Details
    ISD Connect Compatible;Coding Level/Tamper Resistance: Low
  • Ambient Temperature Range
    -30 to 80 °C;-22 to 176 °F
  • Application
    Machine Safety
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M12 5-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    Si-Qs90E: Interlock Body, Two Nc, 5-Pin M12 Qd
  • Electrical Connection
    M12 5-Pin Male Connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Interlock
  • Housing Material
    Thermoplastic
  • Life
    1,000,000 Cycles
  • Material
    Thermoplastic
  • Max Operating Temperature
    80 °C, 176 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Output
    2 NC
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Mechanical
  • Sensor Type
    Mechanical
  • Series
    SI-QS90
  • Style
    Flat Pack
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    -30 to 80 °C, -22 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)