Motion
K70DXN2T2GRYBX-B NB

BANNER ENGINEERING CORP
K70DXN2T2GRYBX-B NB

K70 Wireless Touch Sensor, 2.4 GHz, Black Housing:
Mi Item #12047344
MFR #K70DXN2T2GRYBX-B NB
Price$509.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
K70DXN2T2GRYBX-B NB

K70 Wireless Touch Sensor, 2.4 GHz, Black Housing:
Mi Item #12047344
MFR #K70DXN2T2GRYBX-B NB

Mfr description
811408 K70DXN2T2GRYBX-B NB K70 WIRELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.04/each

Specifications

Dimensions

  • Connection Size
    M30 x 1.5
  • Diameter
    70 mm
  • Height
    3.7600 in, 95.50 mm
  • Length
    2.7560 in, 70 mm
  • Width
    2.7560 in, 70 mm

Details

  • Additional Details
    4-Color Indicator;C-Cell Battery;Battery Not Included;Environmental Rating: IP65;Colors: Green Red Yellow Blue
  • Ambient Temperature Range
    -40 to 50 °C;-40 to 122 °F
  • Application
    Call For Parts/Service/Andon, Industrial Wireless, Operator Guidance, Status Indication
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection Type
    Communication Protocol
  • Description
    K70 Wireless Touch Sensor, 2.4 Ghz, Black Housing: 4-Color Indicator, C-Cell Battery, Battery Not Included, Environmental Rating: Ip65, Colors: Green Red Yellow Blue
  • Electrical Connection
    Communication Protocol
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Capacitive Touch
  • Housing Material
    Polycarbonate
  • Input Voltage
    3.6 V dc
  • Material
    Polycarbonate
  • Max Operating Temperature
    50 °C, 122 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 50 °C, -40 to 122 °F
  • Output
    Communication Protocol
  • Power Supply Type
    Battery
  • Process Connection
    M30 x 1.5
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Capacitive Touch
  • Sensor Type
    Wireless Touch
  • Series
    K70
  • Style
    Base Mount - Dome Window
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -40 to 50 °C, -40 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)