Motion
QT50UVR3WQ-CRFV
QT50U Chemical Resistant Universal Voltage Series:
Mi Item #12047424
MFR #QT50UVR3WQ-CRFV
Price$2,447.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QT50U Chemical Resistant Universal Voltage Series:
Mi Item #12047424
MFR #QT50UVR3WQ-CRFV

Mfr description
81251 QT50UVR3WQ-CRFV QT50U CHEMICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,447.99/each

Specifications

Dimensions

  • Connection Size
    0.8750 in
  • Diameter
    56 mm

Details

  • Additional Details
    Chemical Resistant;Remote Teach;Clear Object Detection;Quick Disconnect
  • Application
    Car Wash, Proximity Mode
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    7/8 in. (Mini) 5-pin Mini Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    Qt50U 8 M Range Chemical Resistant Ultrasonic Sensor
  • Electrical Connection
    5-pin Mini Integral QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    PBT
  • Input Voltage
    85 to 264 V ac, 48 to 250 V dc
  • Material
    PBT
  • Maximum Load Voltage
    250 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    SPDT electromechanical relay
  • Power Supply Type
    ac / dc
  • Sensing Principle
    Time Of Flight
  • Sensing Range
    7.8740 to 236.2200 in;200 to 6000 mm
  • Sensor Type
    Ultrasonic
  • Series
    QT50U
  • Style
    Rectangular W/ Threaded Mount
  • Switching Function
    SPDT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)