Motion
SME312DQDP-81563

BANNER ENGINEERING CORP
SME312DQDP-81563

SME312DQDP-81563 DB9 PGTL 10 FT (3 M) PIN 3:WHT PI
Mi Item #12047553
MFR #SME312DQDP-81563
Price$556.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SME312DQDP-81563

SME312DQDP-81563 DB9 PGTL 10 FT (3 M) PIN 3:WHT PI
Mi Item #12047553
MFR #SME312DQDP-81563

Mfr description
81563 SME312DQDP-81563 SME312DQDP-81563
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.76/each

Specifications

Dimensions

  • Cable Length
    9.8430 ft, 3 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    9.8430 in;3 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;NEMA 4X;Remote Teach;Encapsulated
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail QD
  • Connection Type
    Pigtail QD
  • Description
    Mini-Beam Series Industry Standard Sensor
  • Electrical Connection
    5-pin, Molex, Pigtail QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    100 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    14.9610 in;380 mm
  • Sensor Type
    Photoelectric
  • Series
    SM312
  • Style
    Rectangular W/M18 Mount
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)