Specifications
Dimensions
- Connection SizeM12
- Length50.3150 in, 1278 mm
Details
- Additional DetailsShort Range;Low Contrast;EIA-485;8-pin M12 and 5-pin QD
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasurement
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection8-pin M12 and 5-pin QD
- Connection TypeQuick Disconnect
- DescriptionEz-Array Short Range Low Contrast Receiver: 1200 Mm, Range 30-1500 Mm; Input 12-30 V Dc, Output 2 Pnp Discrete; Output 2 4-20 Ma Analog; Eia-485, 8-Pin M12 And 5-Pin Qd
- Electrical Connection8-pin M12 and 5-pin QD
- FunctionReceiver
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output2 4-20 mA Analog | EIA-485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range0.0980 to 4.9210 ft;0.03 m to 1.5 m
- Sensor TypeMeasuring Light Curtain
- SeriesEZ-Array
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F