Motion
EA5R900PIXMODSRQ

BANNER ENGINEERING CORP
EA5R900PIXMODSRQ

EZ-ARRAY Short Range Receiver: 900 mm; Range 30-15
Mi Item #12048022
MFR #EA5R900PIXMODSRQ
Price$3,312.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
EA5R900PIXMODSRQ

EZ-ARRAY Short Range Receiver: 900 mm; Range 30-15
Mi Item #12048022
MFR #EA5R900PIXMODSRQ

Mfr description
83351 EA5R900PIXMODSRQ EZ-ARRAY SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,312.30/each

Specifications

Dimensions

  • Connection Size
    M12
  • Length
    38.5040 in, 978 mm

Details

  • Additional Details
    Short Range Receiver;EIA-485;QD 8-pin M12;5-pin M12
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Measuring
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    5-pin M12, QD 8-pin M12
  • Connection Type
    Quick Disconnect
  • Description
    Ez-Array Short Range Receiver: 900 Mm, Range 30-1500 Mm; Input 12-30 V Dc, Output 2 Pnp Discrete; Output 2 0-10 V Analog; Eia-485, Qd 8-Pin M12; 5-Pin M12
  • Electrical Connection
    5-pin M12, QD 8-pin M12
  • Function
    Receiver
  • Housing Material
    Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    2 0 to 10 V Analog | EIA to 485
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.1810 to 59.0550 in;0.03 m to 1.5 m
  • Sensor Type
    Measuring Light Curtain
  • Series
    EZ-Array
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)