Motion
SLPE14-270P8
SLPE14-270P8 EZ-SCREEN Low Profile Emitter; Resolution: 14 mm; Response (Tr): 10.5 ms; Beams: 27; Range: 0.1-7 m (4 in - 23 ft); Height: 270 mm (10.6 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
Mi Item #12048106
MFR #SLPE14-270P8
Price$1,474.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE14-270P8 EZ-SCREEN Low Profile Emitter; Resolution: 14 mm; Response (Tr): 10.5 ms; Beams: 27; Range: 0.1-7 m (4 in - 23 ft); Height: 270 mm (10.6 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
Mi Item #12048106
MFR #SLPE14-270P8

Mfr description
83540 SLPE14-270P8 SLPE14-270P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.10/each

Specifications

Details

  • Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)