Motion
SLPE14-830P8
SLPE14-830P8 EZ-SCREEN Low Profile Emitter; Res.: 14 mm Response (Tr): 22.5 ms; Beams: 83; Range: 0.1-7 m (4 in - 23 ft); Height: 830 mm (32.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048111
MFR #SLPE14-830P8
Price$2,937.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE14-830P8 EZ-SCREEN Low Profile Emitter; Res.: 14 mm Response (Tr): 22.5 ms; Beams: 83; Range: 0.1-7 m (4 in - 23 ft); Height: 830 mm (32.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048111
MFR #SLPE14-830P8

Mfr description
83544 SLPE14-830P8 SLPE14-830P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,937.59/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)