Motion
SLPE25-270P8
SLPE25-270P8 EZ-SCREEN Low Profile Emitter; Resolution: 25 mm; Response (Tr): 8 ms; Beams: 14; Range: 0.1-7 m (4 in - 23 ft); Height: 270 mm (10.6 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048123
MFR #SLPE25-270P8
List Price$1,074.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE25-270P8 EZ-SCREEN Low Profile Emitter; Resolution: 25 mm; Response (Tr): 8 ms; Beams: 14; Range: 0.1-7 m (4 in - 23 ft); Height: 270 mm (10.6 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048123
MFR #SLPE25-270P8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,074.64/each for your price

Overview

Mfr description
83564 SLPE25-270P8 SLPE25-270P8

Specifications

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought