Motion
SLPE25-410P8
Indicating Light & Alarm - Emitter, Yellow, For Use With EZ-SCREEN LP Series
Mi Item #12048124
MFR #SLPE25-410P8
Price$1,398.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Light & Alarm - Emitter, Yellow, For Use With EZ-SCREEN LP Series
Mi Item #12048124
MFR #SLPE25-410P8

Mfr description
83565 SLPE25-410P8 SLPE25-410P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.09/each

Specifications

Dimensions

  • Size
    28 x 26 mm

Details

  • Color
    Yellow
  • Function
    Indicator Light
  • Material
    Acrylic, Aluminum, Zinc
  • Series
    EZ-SCREEN LP
  • Terminal Type
    M12 Pigtail
  • Type
    Emitter
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)