Motion
SLPE25-550P8
SLPE25-550P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 11 ms; Beams: 28; Range: 0.1-7 m (4 in - 23 ft); Height: 550 mm (21.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048125
MFR #SLPE25-550P8
List Price$1,673.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE25-550P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 11 ms; Beams: 28; Range: 0.1-7 m (4 in - 23 ft); Height: 550 mm (21.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048125
MFR #SLPE25-550P8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,673.82/each for your price

Overview

Mfr description
83566 SLPE25-550P8 SLPE25-550P8

Specifications

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought