Motion
SLPE25-830P8
SLPE25-830P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 14 ms; Beams: 42; Range: 0.1-7 m (4 in - 23 ft); Height: 830 mm (32.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048127
MFR #SLPE25-830P8
List Price$2,273.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE25-830P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 14 ms; Beams: 42; Range: 0.1-7 m (4 in - 23 ft); Height: 830 mm (32.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048127
MFR #SLPE25-830P8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,273.01/each for your price

Overview

Mfr description
83568 SLPE25-830P8 SLPE25-830P8

Specifications

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought