Motion
SLPE25-1110P8
SLPE25-1110P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 17 ms; Beams: 56; Range: 0.1-7 m (4 in - 23 ft); Height: 1110 mm (43.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
Mi Item #12048129
MFR #SLPE25-1110P8
Price$2,912.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE25-1110P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 17 ms; Beams: 56; Range: 0.1-7 m (4 in - 23 ft); Height: 1110 mm (43.7 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
Mi Item #12048129
MFR #SLPE25-1110P8

Mfr description
83570 SLPE25-1110P8 SLPE25-1110P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,912.84/each

Specifications

Details

  • Color
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)