Motion
SLPE25-1250P8
SLPE25-1250P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 18.5 ms; Beams: 63; Range: 0.1-7 m (4 in - 23 ft); Height: 1250 mm (49.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048130
MFR #SLPE25-1250P8
Price$2,673.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPE25-1250P8 EZ-SCREEN Low Profile Emitter; Res.: 25 mm Response (Tr): 18.5 ms; Beams: 63; Range: 0.1-7 m (4 in - 23 ft); Height: 1250 mm (49.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048130
MFR #SLPE25-1250P8

Mfr description
83571 SLPE25-1250P8 SLPE25-1250P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,673.34/each

Specifications

Details

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)