Motion
SLPR25-690P8
SLPR25-690P8 EZ-SCREEN Low Profile Receiver; Resolution: 25 mm; Response (Tr): 12.5 ms; Beams: 35; Range: 0.1-7 m (4 in - 23 ft); Height: 690 mm (27.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048134
MFR #SLPR25-690P8
Price$2,344.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPR25-690P8 EZ-SCREEN Low Profile Receiver; Resolution: 25 mm; Response (Tr): 12.5 ms; Beams: 35; Range: 0.1-7 m (4 in - 23 ft); Height: 690 mm (27.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048134
MFR #SLPR25-690P8

Mfr description
83579 SLPR25-690P8 SLPR25-690P8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,344.88/each

Specifications

Details

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)