Motion
SLPR25-970P8
SLPR25-970P8 EZ-SCREEN Low Profile Receiver; Resolution: 25 mm; Response (Tr): 15.5 ms; Beams: 49; Range: 0.1-7 m (4 in - 23 ft); Height: 970 mm (38.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048136
MFR #SLPR25-970P8
List Price$3,600.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPR25-970P8 EZ-SCREEN Low Profile Receiver; Resolution: 25 mm; Response (Tr): 15.5 ms; Beams: 49; Range: 0.1-7 m (4 in - 23 ft); Height: 970 mm (38.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048136
MFR #SLPR25-970P8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,600.40/each for your price

Overview

Mfr description
83581 SLPR25-970P8 SLPR25-970P8

Specifications

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text