Motion
SLPR25-1250P8
SLPR25-1250P8 EZ-SCREEN Low Profile Receiver; Resolution: 25 mm; Response (Tr): 18.5 ms; Beams: 63; Range: 0.1-7 m (4 in - 23 ft); Height: 1250 mm (49.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048138
MFR #SLPR25-1250P8
List Price$4,425.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLPR25-1250P8 EZ-SCREEN Low Profile Receiver; Resolution: 25 mm; Response (Tr): 18.5 ms; Beams: 63; Range: 0.1-7 m (4 in - 23 ft); Height: 1250 mm (49.2 in); 300 mm (1 ft) 8-pin M12 Pigtail QD
MI ITEM #12048138
MFR #SLPR25-1250P8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,425.82/each for your price

Overview

Mfr description
83583 SLPR25-1250P8 SLPR25-1250P8

Specifications

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought